There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Rod Material
Aluminum
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Port Size
3/8
Magnetic Piston
No
Seal Type Code
1
Actuator Material
Aluminum
Rod End Style
Male, Small
Lube Specification
Non Lube Design
Rod End Style Code
2
Rod Diameter
5/8 in
Seal Material
Buna-N
Cylinder Bore Size
1.5 in
Weight per Inch
0.36 lb
Cylinder Material
Aluminum
Mounting Style Code
20
Cushions
Cushioned, Both Ends
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Mounting Style Description
End Lug
Bore Code
A10
Port Location
12 O'clock on Each End (Standard)
Base Wt.
1.73 lb
End Type
Single Rod
Mounting Style
MS7
Weight
2.45 LB
We're here for you
with Service Centers across the country - We have your back