Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Mounting Style
MF1
Bore Code
A10
Rod Diameter
5/8 in
Series
Econo-Ram II™
Seal Type Code
1
Lube Specification
Non Lube Design
Base Wt.
1.73 lb
Cushions
Cushioned, Both Ends
Mounting Style Description
Head Rectangular Flange
Weight per Inch
0.51 lb
Port Type
NPTF
Magnetic Piston
No
Rod End Thread
7/16-20
End Type
Single Rod
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Port Size
3/8
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Cylinder Bore Size
1.5 in
Bumpers
w/o Bumpers
Mounting Style Code
24
Cylinder Material
Aluminum
Rod Material
Aluminum
Weight
3.52 LB
We're here for you
with Service Centers across the country - We have your back