Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style Code
2
Seal Design
Buna-N Rubber
Mounting Style Code
81
Rod Diameter
5/8 in
Rod Material
Aluminum
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Seal Type Code
1
Port Size
3/8
Weight per Inch
0.15 lb
End Type
Single Rod
Series
Econo-Ram II™
Cushions
Noncushioned
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Lube Specification
Non Lube Design
Rod End Thread
7/16-20
Seal Material
Buna-N
Actuator Material
Aluminum
Cylinder Bore Size
1.5 in
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Fixed Clevis
Mounting Style
MP1
Base Wt.
1.73 lb
Bore Code
A10
Magnetic Piston
No
Weight
2.12 LB
We're here for you
with Service Centers across the country - We have your back