Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Bore Code
A10
Mounting Style Description
No Mount
Weight per Inch
0.2 lb
Seal Material
Buna-N
Actuator Material
Aluminum
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Mounting Style
MX0
Cylinder Bore Size
1.5 in
Magnetic Piston
No
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Port Type
NPTF
Rod Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Seal Type Code
1
Mounting Style Code
96
Base Wt.
1.73 lb
Rod End Style Code
2
Rod Diameter
5/8 in
End Type
Single Rod
Port Size
3/8
Seal Design
Buna-N Rubber
Rod End Thread
7/16-20
Weight
2.13 LB
We're here for you
with Service Centers across the country - We have your back