Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
7/16-20
Series
Econo-Ram II™
Rod End Style
Male, Small
Seal Type Code
1
Rod Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Code
T4
Rod End Style Code
2
Rod Diameter
5/8 in
Bore Code
A10
Weight per Inch
0.36 lb
Port Type
NPTF
Base Wt.
1.73 lb
Port Size
3/8
Mounting Style
MS4 - MX5
Seal Design
Buna-N Rubber
Cylinder Bore Size
1.5 in
Bumpers
w/o Bumpers
Actuator Material
Aluminum
End Type
Single Rod
Seal Material
Buna-N
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back