Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Rod End Style
Male, Small
Seal Material
Buna-N
Rod End Style Code
2
Seal Type Code
1
Mounting Style Description
Tie Rods, Extended Both Ends
Actuator Material
Aluminum
Rod End Thread
3/4-16
Cylinder Bore Size
1.5 in
Cylinder Material
Aluminum
Base Wt.
2 lb
Lube Specification
Non Lube Design
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod Material
Aluminum
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Bore Code
A11
Weight per Inch
0.2 lb
Port Size
3/8
Mounting Style Code
53
Series
Econo-Ram II™
Port Type
NPTF
Magnetic Piston
No
Cushions
Noncushioned
Mounting Style
MX1
Weight
5.6 LB
We're here for you
with Service Centers across the country - We have your back