Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Rod End Thread
7/16-20
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod Diameter
5/8 in
Cushions
Noncushioned
Rod End Style Code
2
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Rod Material
Aluminum
Mounting Style Code
13
Base Wt.
2.4 lb
Port Type
NPTF
Lube Specification
Non Lube Design
Mounting Style
MS4
Mounting Style Description
Side Tapped
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Cylinder Bore Size
2 in
End Type
Single Rod
Rod End Style
Male, Small
Seal Type Code
1
Weight per Inch
0.65 lb
Bore Code
B10
Weight
9.06 LB
We're here for you
with Service Centers across the country - We have your back