- Econo-Ram II Series Air Cylinder
- 2" Bore x 6" Stroke
- Head Rectangular Flange (MF1)
- 5/8" Rod
- 1/2-20 Intermediate Male Rod Thread
description
- Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
- Packaging equipment
- Conveyor systems
features
- Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
- Anodized heads and caps for maximum corrosion resistance
- Piston rod lipseal/wiper self-compensating for zero leakage
- Piston features nylon wear band for longer life
- Hard chrome-plated piston rod
- Removable rod gland
| Base Wt. | 2.4 lb |
| Cylinder Bore Size | 2 in |
| End Type | Single Rod |
| Mounting Style | MF1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Lube Specification | Non Lube Design |
| Seal Type Code | 1 |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Seal Design | Buna-N Rubber |
| Series | Econo-Ram II™ |
| Actuator Material | Aluminum |
| Mounting Style Code | 21 |
| Mounting Style Description | Head Rectangular Flange |
| Rod End Thread | 1/2-20 |
| Rod End Style | Male, Intermediate |
| Bore Code | B10 |
| Port Size | 3/8 |
| Weight per Inch | 0.76 lb |
| Cylinder Material | Aluminum |
| Magnetic Piston | No |
| Rod End Style Code | 4 |
| Port Type | NPTF |
| Bumpers | w/o Bumpers |
| Cushions | Noncushioned |
| Rod Material | Aluminum |
| Rod Diameter | 5/8 in |
| Weight | 6.96 LB |

