Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Material
Aluminum
Bore Code
B10
Seal Type Code
1
Magnetic Piston
No
Rod Diameter
5/8 in
Mounting Style Code
85
Weight per Inch
0.29 lb
Base Wt.
2.4 lb
Port Size
3/8
Rod Material
Aluminum
Rod End Style
Male, Intermediate
Mounting Style
MP2
Actuator Material
Aluminum
Cylinder Bore Size
2 in
Cushions
Noncushioned
Seal Material
Buna-N
Rod End Thread
1/2-20
Port Type
NPTF
Rod End Style Code
4
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Detachable Clevis
Lube Specification
Non Lube Design
Weight
5.88 LB
We're here for you
with Service Centers across the country - We have your back