There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod End Thread
7/16-20
Cylinder Bore Size
2 in
Cylinder Material
Aluminum
Port Size
3/8
Port Type
NPTF
Cylinder Style
Tie Rod, NFPA
Seal Type Code
1
Mounting Style
MS4 - MX5
End Type
Single Rod
Seal Material
Buna-N
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
5/8 in
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Magnetic Piston
No
Rod End Style Code
2
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Style
Male, Small
Base Wt.
2.4 lb
Cushions
Noncushioned
Weight per Inch
0.65 lb
Lube Specification
Non Lube Design
Bore Code
B10
Rod Material
Aluminum
Mounting Style Code
T1
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back