Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Bore Code
B10
Rod End Style
Male, Small
Base Wt.
2.4 lb
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Rod Diameter
5/8 in
End Type
Single Rod
Cylinder Bore Size
2 in
Port Type
NPTF
Lube Specification
Non Lube Design
Seal Type Code
1
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Mounting Style Code
T4
Mounting Style
MS4 - MX5
Actuator Material
Aluminum
Weight per Inch
0.65 lb
Seal Material
Buna-N
Bumpers
w/o Bumpers
Magnetic Piston
No
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Rod Material
Aluminum
Series
Econo-Ram II™
Port Size
3/8
Rod End Thread
7/16-20
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back