Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod Diameter
1 in
End Type
Single Rod
Base Wt.
2.99 lb
Port Size
3/8
Mounting Style Code
56
Rod End Style Code
2
Seal Material
Buna-N
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Seal Type Code
1
Mounting Style Description
Tie Rods, Extended Both Ends
Weight per Inch
0.35 lb
Mounting Style
MX1
Rod End Thread
3/4-16
Port Type
NPTF
Bore Code
B11
Actuator Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
2 in
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Cushions
Cushioned, Both Ends
Series
Econo-Ram II™
Rod Material
Aluminum
Weight
12.79 LB
We're here for you
with Service Centers across the country - We have your back