Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Rod End Style
Male, Small
Seal Type Code
1
Rod End Thread
3/4-16
Seal Design
Buna-N Rubber
Mounting Style Code
83
Weight per Inch
0.26 lb
Bumpers
w/o Bumpers
Rod End Style Code
2
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Cap Fixed Clevis
Series
Econo-Ram II™
Cylinder Material
Aluminum
End Type
Single Rod
Port Size
3/8
Magnetic Piston
No
Bore Code
B11
Cushions
Cushioned, Cap End
Rod Diameter
1 in
Base Wt.
2.99 lb
Port Type
NPTF
Mounting Style
MP1
Seal Material
Buna-N
Cylinder Bore Size
2 in
Rod Material
Aluminum
Weight
3.51 LB
We're here for you
with Service Centers across the country - We have your back