Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
1/2-20
Cushions
Cushioned, Both Ends
Rod Diameter
5/8 in
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Mounting Style
MS4
Magnetic Piston
No
Seal Type Code
1
Mounting Style Code
16
Base Wt.
3.25 lb
Weight per Inch
1.05 lb
Cylinder Style
Tie Rod, NFPA
End Type
Single Rod
Lube Specification
Non Lube Design
Cylinder Bore Size
2.5 in
Rod Material
Aluminum
Seal Material
Buna-N
Rod End Style Code
4
Port Size
3/8
Mounting Style Description
Side Tapped
Series
Econo-Ram II™
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Port Type
NPTF
Actuator Material
Aluminum
Bore Code
C10
Weight
20.05 LB
We're here for you
with Service Centers across the country - We have your back