Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
84
Magnetic Piston
No
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
End Type
Single Rod
Series
Econo-Ram II™
Rod Material
Aluminum
Rod End Style
Male, Intermediate
Port Type
NPTF
Seal Type Code
1
Rod End Thread
1/2-20
Rod End Style Code
4
Port Size
3/8
Cylinder Material
Aluminum
Port Location
12 O'clock on Each End (Standard)
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
Cylinder Bore Size
2.5 in
Rod Diameter
5/8 in
Bore Code
C10
Cushions
Cushioned, Both Ends
Base Wt.
3.25 lb
Bumpers
w/o Bumpers
Mounting Style
MP1
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Weight per Inch
0.38 lb
Weight
4.77 LB
We're here for you
with Service Centers across the country - We have your back