Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Series
Econo-Ram II™
Mounting Style Code
88
Rod Material
Aluminum
Bumpers
w/o Bumpers
Port Type
NPTF
Cylinder Bore Size
2.5 in
Port Size
3/8
Rod End Style Code
2
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Cylinder Style
Tie Rod, NFPA
Mounting Style
MP2
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Seal Material
Buna-N
Weight per Inch
0.41 lb
Rod End Thread
7/16-20
Actuator Material
Aluminum
Rod Diameter
5/8 in
Lube Specification
Non Lube Design
Seal Type Code
1
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Cap Detachable Clevis
Base Wt.
3.25 lb
Magnetic Piston
No
Bore Code
C10
Weight
7.35 LB
We're here for you
with Service Centers across the country - We have your back