Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Bore Size
2.5 in
Rod End Style
Male, Small
Seal Design
Buna-N Rubber
Base Wt.
4.06 lb
Weight per Inch
1.05 lb
Bore Code
C11
Rod Diameter
1 in
Rod End Thread
3/4-16
Mounting Style Code
16
Port Type
NPTF
Port Size
3/8
Cylinder Material
Aluminum
Rod End Style Code
2
Bumpers
w/o Bumpers
Mounting Style
MS4
Seal Type Code
1
Rod Material
Aluminum
Seal Material
Buna-N
Series
Econo-Ram II™
End Type
Single Rod
Cylinder Style
Tie Rod, NFPA
Mounting Style Description
Side Tapped
Lube Specification
Non Lube Design
Magnetic Piston
No
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Aluminum
Weight
26.11 LB
We're here for you
with Service Centers across the country - We have your back