Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Conveyor systems
Packaging equipment
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Mounting Style
MS4
Bore Code
C11
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
Side Tapped
Cylinder Bore Size
2.5 in
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Seal Type Code
1
Weight per Inch
1.05 lb
Seal Design
Buna-N Rubber
Lube Specification
Non Lube Design
Actuator Material
Aluminum
End Type
Single Rod
Rod End Thread
3/4-16
Series
Econo-Ram II™
Port Type
NPTF
Seal Material
Buna-N
Mounting Style Code
16
Rod End Style Code
2
Cylinder Material
Aluminum
Magnetic Piston
No
Bumpers
w/o Bumpers
Port Size
3/8
Base Wt.
4.06 lb
Weight
14.03 LB
We're here for you
with Service Centers across the country - We have your back