Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Port Location
12 O'clock on Each End (Standard)
Base Wt.
4.06 lb
Rod Material
Aluminum
Actuator Material
Aluminum
Magnetic Piston
No
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Seal Type Code
1
Mounting Style Description
Head Rectangular Flange
Cylinder Style
Tie Rod, NFPA
Cylinder Bore Size
2.5 in
Port Type
NPTF
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Rod End Style Code
2
Lube Specification
Non Lube Design
Mounting Style
MF1
Mounting Style Code
24
Bumpers
w/o Bumpers
End Type
Single Rod
Rod Diameter
1 in
Series
Econo-Ram II™
Bore Code
C11
Rod End Thread
3/4-16
Port Size
3/8
Cylinder Material
Aluminum
Weight per Inch
1.13 lb
Weight
71.86 LB
We're here for you
with Service Centers across the country - We have your back