Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
Base Wt.
6.45 lb
Seal Type Code
1
Weight per Inch
0.42 lb
Mounting Style
MX5
Cylinder Bore Size
3.25 in
Rod End Thread
3/4-16
Port Type
NPTF
Bumpers
w/o Bumpers
Magnetic Piston
No
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Mounting Style Code
00
Bore Code
D11
Seal Material
Buna-N
Rod Material
Aluminum
Cushions
Cushioned, Both Ends
Actuator Material
Aluminum
Lube Specification
Non Lube Design
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
3
Mounting Style Description
Sleeve Nut Mount
Port Size
1/2
Cylinder Material
Aluminum
Rod End Style
Female, Short
Series
Econo-Ram II™
End Type
Single Rod
Weight
8.55 LB
We're here for you
with Service Centers across the country - We have your back