Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cylinder Style
Tie Rod, NFPA
Seal Design
Buna-N Rubber
Cushions
Noncushioned
Seal Material
Buna-N
Magnetic Piston
No
Series
Econo-Ram II™
Port Size
1/2
Bore Code
D11
Actuator Material
Aluminum
Bumpers
w/o Bumpers
Cylinder Bore Size
3.25 in
Lube Specification
Non Lube Design
Base Wt.
6.45 lb
Mounting Style Description
Head Rectangular Flange
Rod End Thread
3/4-16
Rod Diameter
1 in
Rod End Style
Female, Short
Mounting Style Code
21
Rod End Style Code
3
Seal Type Code
1
End Type
Single Rod
Cylinder Material
Aluminum
Mounting Style
MF1
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Rod Material
Aluminum
Weight per Inch
2.76 lb
Weight
9.9 LB
We're here for you
with Service Centers across the country - We have your back