Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Seal Material
Buna-N
Weight per Inch
2.76 lb
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Port Type
NPTF
Cylinder Bore Size
3.25 in
Rod Material
Aluminum
Mounting Style
MF2
End Type
Single Rod
Series
Econo-Ram II™
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Rod End Style
Female, Short
Base Wt.
6.45 lb
Mounting Style Description
Cap Rectangular Flange
Mounting Style Code
25
Cushions
Noncushioned
Rod End Style Code
3
Rod End Thread
3/4-16
Bore Code
D11
Magnetic Piston
No
Seal Type Code
1
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Rod Diameter
1 in
Port Size
1/2
Cylinder Style
Tie Rod, NFPA
Weight
11.97 LB
We're here for you
with Service Centers across the country - We have your back