Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style
MP1
Seal Material
Buna-N
Rod End Style
Male, Small
Cylinder Material
Aluminum
Series
Econo-Ram II™
Bore Code
D11
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Base Wt.
6.45 lb
Rod End Thread
3/4-16
End Type
Single Rod
Cylinder Bore Size
3.25 in
Mounting Style Description
Cap Fixed Clevis
Actuator Material
Aluminum
Rod Material
Aluminum
Lube Specification
Non Lube Design
Mounting Style Code
81
Rod Diameter
1 in
Seal Design
Buna-N Rubber
Magnetic Piston
No
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Weight per Inch
0.98 lb
Port Size
1/2
Port Type
NPTF
Bumpers
w/o Bumpers
Weight
41.73 LB
We're here for you
with Service Centers across the country - We have your back