Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Actuator Material
Aluminum
Seal Material
Buna-N
Rod Material
Aluminum
Bumpers
w/o Bumpers
Base Wt.
6.45 lb
Rod End Thread
3/4-16
Seal Type Code
1
Rod Diameter
1 in
Weight per Inch
0.98 lb
Seal Design
Buna-N Rubber
End Type
Single Rod
Magnetic Piston
No
Mounting Style Description
Cap Fixed Clevis
Port Location
12 O'clock on Each End (Standard)
Rod End Style Code
2
Port Size
1/2
Port Type
NPTF
Cushions
Noncushioned
Cylinder Style
Tie Rod, NFPA
Cylinder Material
Aluminum
Mounting Style Code
81
Mounting Style
MP1
Cylinder Bore Size
3.25 in
Lube Specification
Non Lube Design
Bore Code
D11
Rod End Style
Male, Small
Series
Econo-Ram II™
Weight
14.78 LB
We're here for you
with Service Centers across the country - We have your back