Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Cylinder Bore Size
3.25 in
Seal Material
Buna-N
Base Wt.
7.93 lb
Rod End Style Code
2
Rod Diameter
1 3/8 in
Bumpers
w/o Bumpers
Rod End Style
Male, Small
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Cylinder Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Cylinder Style
Tie Rod, NFPA
Actuator Material
Aluminum
End Type
Single Rod
Port Type
NPTF
Port Size
1/2
Seal Design
Buna-N Rubber
Magnetic Piston
No
Mounting Style Code
88
Rod End Thread
1-14
Seal Type Code
1
Bore Code
D12
Mounting Style
MP2
Weight per Inch
1.06 lb
Cushions
Cushioned, Both Ends
Rod Material
Aluminum
Weight
22.77 LB
We're here for you
with Service Centers across the country - We have your back