Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Weight per Inch
2.2 lb
Mounting Style
MS4
Rod Diameter
1 in
Seal Type Code
1
Actuator Material
Aluminum
Magnetic Piston
No
Port Location
12 O'clock on Each End (Standard)
End Type
Single Rod
Bore Code
E11
Mounting Style Description
Side Tapped
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Both Ends
Lube Specification
Non Lube Design
Series
Econo-Ram II™
Base Wt.
8.8 lb
Seal Material
Buna-N
Mounting Style Code
16
Rod End Style
Male, Small
Rod Material
Aluminum
Rod End Style Code
2
Bumpers
w/o Bumpers
Cylinder Bore Size
4 in
Port Size
1/2
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Port Type
NPTF
Rod End Thread
3/4-16
Weight
46.2 LB
We're here for you
with Service Centers across the country - We have your back