Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Description
Cap Fixed Clevis
Seal Type Code
1
Rod Material
Aluminum
Rod End Style Code
2
Mounting Style
MP1
Port Size
1/2
Magnetic Piston
No
Cylinder Bore Size
4 in
Cylinder Material
Aluminum
Bore Code
E11
Weight per Inch
1.35 lb
Rod End Thread
3/4-16
Rod End Style
Male, Small
Bumpers
w/o Bumpers
Lube Specification
Non Lube Design
Actuator Material
Aluminum
Seal Material
Buna-N
Port Type
NPTF
End Type
Single Rod
Mounting Style Code
83
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Cylinder Style
Tie Rod, NFPA
Cushions
Cushioned, Cap End
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
1 in
Base Wt.
8.8 lb
Weight
19.6 LB
We're here for you
with Service Centers across the country - We have your back