There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Universal mounting which can be configured to seven mounting styles
Side-tapped MS4 with sleeve nut mounting style
Buna-N seal material
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Hard chrome-plated piston rod
Removable rod gland
Rod Diameter
1 in
End Type
Single Rod
Rod Material
Aluminum
Actuator Material
Aluminum
Seal Design
Buna-N Rubber
Port Size
1/2
Cylinder Material
Aluminum
Port Type
NPTF
Mounting Style Code
T1
Mounting Style
MS4 - MX5
Cylinder Style
Tie Rod, NFPA
Series
Econo-Ram II™
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Seal Type Code
1
Bore Code
E11
Magnetic Piston
No
Bumpers
w/o Bumpers
Rod End Style Code
2
Cylinder Bore Size
4 in
Rod End Style
Male, Small
Weight per Inch
2.2 lb
Seal Material
Buna-N
Mounting Style Description
Side Tapped MS4 w/ Sleeve Nut
Rod End Thread
3/4-16
Lube Specification
Non Lube Design
Base Wt.
8.8 lb
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back