Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
85
Rod End Thread
7/8-14
Port Type
NPTF
Mounting Style Description
Cap Detachable Clevis
Cylinder Bore Size
5 in
Port Location
12 O'clock on Each End (Standard)
Rod End Style
Male, Intermediate
End Type
Single Rod
Lube Specification
Non Lube Design
Cylinder Style
Tie Rod, NFPA
Rod End Style Code
4
Mounting Style
MP2
Bumpers
w/o Bumpers
Seal Type Code
1
Rod Diameter
1 in
Bore Code
F11
Seal Material
Buna-N
Rod Material
Aluminum
Cushions
Noncushioned
Weight per Inch
2.41 lb
Cylinder Material
Aluminum
Base Wt.
13.2 lb
Seal Design
Buna-N Rubber
Magnetic Piston
No
Port Size
1/2
Actuator Material
Aluminum
Series
Econo-Ram II™
Weight
44.53 LB
We're here for you
with Service Centers across the country - We have your back