Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Rod End Style
Male, Small
Bore Code
F11
Cylinder Material
Aluminum
Weight per Inch
2.41 lb
Cylinder Style
Tie Rod, NFPA
Rod Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Rod End Style Code
2
Mounting Style Code
88
Seal Design
Buna-N Rubber
Series
Econo-Ram II™
Mounting Style
MP2
Port Size
1/2
Seal Type Code
1
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Base Wt.
13.2 lb
Rod Diameter
1 in
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Port Type
NPTF
Cushions
Cushioned, Both Ends
Cylinder Bore Size
5 in
Seal Material
Buna-N
Magnetic Piston
No
Rod End Thread
3/4-16
Actuator Material
Aluminum
Weight
28.26 LB
We're here for you
with Service Centers across the country - We have your back