There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Lube Specification
Non Lube Design
Rod End Style
Male, Intermediate
Seal Design
Buna-N Rubber
Cylinder Material
Aluminum
Port Size
1/2
Cylinder Bore Size
5 in
Base Wt.
14.72 lb
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Rod Material
Aluminum
End Type
Single Rod
Seal Material
Buna-N
Port Type
NPTF
Seal Type Code
1
Actuator Material
Aluminum
Mounting Style Description
Cap Detachable Clevis
Bumpers
w/o Bumpers
Rod End Thread
1 1/4-12
Mounting Style
MP2
Mounting Style Code
88
Magnetic Piston
No
Rod End Style Code
4
Weight per Inch
2.41 lb
Series
Econo-Ram II™
Rod Diameter
1 3/8 in
Bore Code
F12
Weight
48.46 LB
We're here for you
with Service Centers across the country - We have your back