Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Mounting Style Code
69
Rod Material
Aluminum
Bore Code
G13
Bumpers
w/o Bumpers
Port Size
3/4
Port Type
NPTF
Cylinder Bore Size
6 in
Actuator Material
Aluminum
Magnetic Piston
No
Mounting Style
MT1
Rod Diameter
1 3/4 in
Lube Specification
Non Lube Design
Seal Design
Buna-N Rubber
Rod End Style Code
0
Seal Material
Buna-N
Cylinder Style
Tie Rod, NFPA
Cushions
Noncushioned
Base Wt.
22.61 lb
Port Location
12 O'clock on Each End (Standard)
Weight per Inch
1.22 lb
Mounting Style Description
Head Trunnion
Rod End Style
Special - Specify
Cylinder Material
Aluminum
Rod End Thread
N/A
Series
Econo-Ram II™
End Type
Single Rod
Seal Type Code
1
Weight
57.99 LB
We're here for you
with Service Centers across the country - We have your back