Economical, NFPA interchangeable cylinders offer long life in a lightweight, extruded aluminum body. Smooth body eliminates areas of contamination for easy cleanup. Order mounting kits separately.
applications
Packaging equipment
Conveyor systems
features
Lightweight, extruded body offers a smooth contour which eliminates areas of contamination for easy cleanup
Anodized heads and caps for maximum corrosion resistance
Piston rod lipseal/wiper self-compensating for zero leakage
Piston features nylon wear band for longer life
Hard chrome-plated piston rod
Removable rod gland
Cushions
Noncushioned
Base Wt.
35.5 lb
Cylinder Bore Size
8 in
Cylinder Material
Aluminum
Rod End Style Code
2
Rod End Thread
1-14
Bumpers
w/o Bumpers
Mounting Style
MP1
Seal Material
Buna-N
Port Size
3/4
Rod Diameter
1 3/8 in
End Type
Single Rod
Mounting Style Description
Cap Fixed Clevis
Seal Design
Buna-N Rubber
Port Type
NPTF
Weight per Inch
2.91 lb
Magnetic Piston
No
Lube Specification
Non Lube Design
Rod Material
Aluminum
Bore Code
J12
Actuator Material
Aluminum
Mounting Style Code
81
Seal Type Code
1
Cylinder Style
Tie Rod, NFPA
Port Location
12 O'clock on Each End (Standard)
Series
Econo-Ram II™
Rod End Style
Male, Small
Weight
45.69 LB
We're here for you
with Service Centers across the country - We have your back