- Seal Kit for 4" Bore
features
- Buna-N elastomer
| Series | SP Series |
| Cylinder Bore Size | 4 in |
| Hardware Type | Piston & Rod Seal Kit |
| Material | Buna-N Lip Seal |
| Weight | 0.2 LB |
| Series | SP Series |
| Cylinder Bore Size | 4 in |
| Hardware Type | Piston & Rod Seal Kit |
| Material | Buna-N Lip Seal |
| Weight | 0.2 LB |