- Piston Rod Clevis
- for Nose or Universal Mount
- Used on 3/4", 7/8" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Hardware Type | Rod Clevis |
| Rod End Thread | 1/4-28 |
| Mounting Style | Nose, Universal |
| Series | SR Series |
| Cylinder Bore Size | 0.75 in, 0.875 in |
| Weight | 0.05 LB |

