- Pivot Bracket
- Universal or Rear Pivot Mount for 2", 2 1/2" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Series | SR Series |
| Hardware Type | Pivot Bracket Assembly |
| Cylinder Bore Size | 2 in, 2.5 in |
| Mounting Style | Universal, Rear Pivot |
| Weight | 0.45 LB |

