- Jam Nut for 20 mm Bore
- 10-32 Thread
description
- Custom mounting hardware for easy installation.
| Series | P1M Series |
| Pin Size | N/A |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Thread Size | #10 |
| Cylinder Bore Size | 20 mm |
| Hardware Type | Jam Nut |
| Weight | 0.1 LB |
| Series | P1M Series |
| Pin Size | N/A |
| Thread Type | UNF |
| Threads per Inch | 32 |
| Thread Size | #10 |
| Cylinder Bore Size | 20 mm |
| Hardware Type | Jam Nut |
| Weight | 0.1 LB |