- Rod Eye for 1 1/2" Bore
- 3/8" Pin Size
- 3/8-24 Male Thread
| Hardware Type | For Use with Female Rod End |
| Series | SC Series |
| Cylinder Bore Size | 1.5 in |
| Rod End Thread | 3/8-24 |
| Pin Size | 3/8 in |
| Weight | 0.75 LB |
| Hardware Type | For Use with Female Rod End |
| Series | SC Series |
| Cylinder Bore Size | 1.5 in |
| Rod End Thread | 3/8-24 |
| Pin Size | 3/8 in |
| Weight | 0.75 LB |