- Rod Eye for 2" or 2 1/2" Bore
- 3/8" Pin Size
- 1/2-20 Male Thread
| Series | SC Series |
| Hardware Type | For Use with Female Rod End |
| Rod End Thread | 1/2-20 |
| Cylinder Bore Size | 2 in, 2.5 in |
| Pin Size | 3/8 in |
| Weight | 11.0 LB |
| Series | SC Series |
| Hardware Type | For Use with Female Rod End |
| Rod End Thread | 1/2-20 |
| Cylinder Bore Size | 2 in, 2.5 in |
| Pin Size | 3/8 in |
| Weight | 11.0 LB |