- Clevis Bracket for 1 1/2", 2" or 2 1/2" Bore
- w/ 3/8" Pin
| Pin Size | 3/8 in |
| Hardware Type | For Use with Cap Pivot Eye Mount |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Series | SC Series |
| Weight | 1.0 LB |
| Pin Size | 3/8 in |
| Hardware Type | For Use with Cap Pivot Eye Mount |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Series | SC Series |
| Weight | 1.0 LB |