- 3/8" Clevis Pin
- Used w/ 1 1/2", 2" or 2 1/2" Bore Cylinders
| Pin Size | 3/8 in |
| Series | SC Series |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Hardware Type | For Rod Eye |
| Weight | 0.25 LB |
| Pin Size | 3/8 in |
| Series | SC Series |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Hardware Type | For Rod Eye |
| Weight | 0.25 LB |