- Solid State NPN Sinking Position Switch for Econo-Ram II™ Series Cylinder
- Bore Size 1 1/2", 2", 2 1/2", 5", 6"
description
- Make installations quick with these off the shelf matched cylinder accessories.
features
- Factory tested
- LED indicator on switch
| Mounting Style | Not Applicable |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in, 5 in, 6 in |
| Hardware Type | Position Switch - Solid State NPN Sinking |
| Origin | Aluminum NFPA |
| Series | Econo-Ram II™ |
| Weight | 0.5 LB |

