- Solid State PNP Sourcing Position Switch for Econo-Ram II™ Series Cylinder
- Bore Size 3 1/4", 4", 8"
description
- Make installations quick with these off the shelf matched cylinder accessories.
features
- Factory tested
- LED indicator on switch
| Cylinder Bore Size | 3.25 in, 4 in, 8 in |
| Series | Econo-Ram II™ |
| Mounting Style | Not Applicable |
| Hardware Type | Position Switch - Solid State PNP Sourcing |
| Origin | Aluminum NFPA |
| Weight | 0.5 LB |

