Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Econo-Ram II™ Series Mounting Kit

L074980150

Econo-Ram II™ Series Mounting Kit
Item #104479989
  • Cap Pivot for Econo-Ram II™ Series Cylinder
  • Bore Size 1 1/2"
Econo-Ram II™ Series Mounting Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cap Pivot for Econo-Ram II™ Series Cylinder
  • Bore Size 1 1/2"

features

  • Kits include all necessary hardware to attach mounts to cylinders
Series Econo-Ram II™
Origin Aluminum NFPA
Mounting Style MP4
Hardware Type Cap Pivot
Cylinder Bore Size 1.5 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison