Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Econo-Ram II™ Series Mounting Kit

L07498015T

Econo-Ram II™ Series Mounting Kit
Item #103626866
  • Cap Pivot for Econo-Ram II™ Series Cylinder
  • Bore Size 1 1/2"
Econo-Ram II™ Series Mounting Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cap Pivot for Econo-Ram II™ Series Cylinder
  • Bore Size 1 1/2"

includes

  • All necessary mounting hardware to attach to cylinders, including mounting screws
Hardware Type Cap Pivot
Series Econo-Ram II™
Mounting Style MP4
Cylinder Bore Size 1.5 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison