- Cap Pivot for Econo-Ram II™ Series Cylinder
- Bore Size 2"
includes
- All necessary mounting hardware to attach to cylinders, including mounting screws
| Series | Econo-Ram II™ |
| Hardware Type | Cap Pivot |
| Cylinder Bore Size | 2 in |
| Mounting Style | MP4 |
| Weight | 1.0 LB |
| Series | Econo-Ram II™ |
| Hardware Type | Cap Pivot |
| Cylinder Bore Size | 2 in |
| Mounting Style | MP4 |
| Weight | 1.0 LB |