- Cap Pivot for Econo-Ram II™ Series Cylinder
- Bore Size 2 1/2"
includes
- All necessary mounting hardware to attach to cylinders, including mounting screws
| Series | Econo-Ram II™ |
| Mounting Style | MP4 |
| Cylinder Bore Size | 2.5 in |
| Hardware Type | Cap Pivot |
| Weight | 1.0 LB |

