- Side End Angles for Econo-Ram II™ Series Cylinder
- Bore Size 2"
includes
- All necessary mounting hardware to attach to cylinders, including mounting screws
| Mounting Style | MS1 |
| Series | Econo-Ram II™ |
| Cylinder Bore Size | 2 in |
| Hardware Type | Side End Angles |
| Weight | 1.0 LB |

