- Side End Angles for Econo-Ram II™ Series Cylinder
- Bore Size 4"
features
- Kits include all necessary hardware to attach mounts to cylinders
| Hardware Type | Side End Angles |
| Cylinder Bore Size | 4 in |
| Origin | Aluminum NFPA |
| Series | Econo-Ram II™ |
| Mounting Style | MS1 |
| Weight | 1.0 LB |

