- Head, Cap Rectangular Flange for 80 mm Bore
- MF1, MF2 Mounting Style
description
- Extend your mounting options with these bolt on mounting kits.
| Cylinder Bore Size | 80 mm |
| Mounting Style | MF1, MF2 |
| Series | ME ISO |
| Hardware Type | Head or Rectangular Flange |
| Weight | 4.0 LB |

